Zoro Homepage

Banana Plug

  • Mfr # MDP-4

  • Zoro # G322631774


product price: $5.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP-4
Zoro #
G322631774
UPC #
-
Country of Origin
United States

Description

Double Banana Plug, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Yellow, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing 3/4 in, Features For Test Versatility and Banana Plugs can be Vertically Stacked, Simplified Attachment of Cables or Small Components by Means of Set Screws, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Not Applicable, Spring Material Beryllium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.