
Banana Plug, PK10
Mfr # 1809-0
Zoro # G922411097
product price: $48.19
/pk 10, $4.82/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1809-0
Zoro #
G922411097
UPC #
-
Country of Origin
United States
Description
Banana Plug, Contact Finish Unfinished, Contact Material Beryllium Copper, Maximum Current 5 A, Color Black, Body Material Beryllium Copper, Maximum Voltage 2,500 V, Length 1 1/2 in, Contact Spacing Not Applicable, Features 0.080 in Pin Tip Plug or Probe Tip, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Not Applicable, Spring Material Not Applicable, Standards CE, CSA, IEC 61010, Maximum Temperature Measurement Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.