
Banana Plug, PK10
Mfr # 2142-0
Zoro # G722410641
product price: $33.95
/pk 10, $3.40/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2142-0
Zoro #
G722410641
UPC #
-
Country of Origin
India
Description
Banana Jack, Contact Finish Gold Plated, Contact Material Brass, Maximum Current 5 A, Color Black, Body Material Brass, Maximum Voltage 1,500 V, Length 7/8 in, Contact Spacing Not Applicable, Features Not Applicable, Contact Diameter 1/8 in, Maximum Operating Temperature 239 Degrees F, Includes Not Applicable, Spring Material Not Applicable, Standards CE, CSA, IEC 61010, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.