
Banana Plug, PK10
Mfr # 3264
Zoro # G522631857
product price: $38.89
/pk 10, $3.89/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3264
Zoro #
G522631857
UPC #
-
Country of Origin
United States
Description
Banana Plug, Contact Finish Unfinished, Contact Material Brass, Maximum Current 15 A, Color Silver, Body Material Brass, Maximum Voltage 5,000 V, Length 1/2 in, Contact Spacing Not Applicable, Features Furnished With Hex Nut and Tin Plated Solder Lug, Ideal for Connecting Power Supplies or Test Equipment to Prototype Circuit Boards, Threaded Stud for Rapid Mounting, Contact Diameter 4 mm, Maximum Operating Temperature Not Applicable, Includes Stud, Spring Material Beryllium Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.