
Banana Plug, PK10
Mfr # 6383-2
Zoro # G722412072
product price: $50.35
/pk 10, $5.04/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6383-2
Zoro #
G722412072
UPC #
-
Country of Origin
China
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Brass, Maximum Voltage 300 V, Length 3 in, Contact Spacing Not Applicable, Features Plugs Fit Most Sheathed DMM Jacks and DMM Test Leads to Make up Your Own Banana Plug or Jack Test Lead or Jumper, Contact Diameter 1/8 in, Maximum Operating Temperature 275 Degrees F, Includes Not Applicable, Spring Material Beryllium Copper, Standards IEC 61010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.