Zoro Homepage

ESD Screwdriver Set, 6 pcs.

  • Mfr # ESDSET6

  • Zoro # G2819515


product price: $49.89
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
#0, #00, 1.5mm, 2.5mm, 2mm, 3mm
Number of Pieces
6
Includes
(2) ESD Safe Phillips Screwdrivers, (4) ESD Safe Slotted Screwdrivers, Plastic Case
Handle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDSET6
Zoro #
G2819515
UPC #
095969979382
Country of Origin
Germany

Dimensions

Tip Size
#0, #00, 1.5mm, 2.5mm, 2mm, 3mm
Shank Length
2-3/8 in
Overall Length
6-7/16 in

Details

Item
ESD Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
6
Includes
(2) ESD Safe Phillips Screwdrivers, (4) ESD Safe Slotted Screwdrivers, Plastic Case
Handle Material
Polypropylene
ESD Safe
Yes
Insulated
No
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
Yes
Tether Capable
Tether Ready
Standards
DIN EN 61340-5-1
Tip Style Group
Standard
Tether Style
Tether Ready

Description

ESD Screwdriver Set, #0, #00, 1.5mm, 2.5mm, 2mm, 3mm, Number of Pieces 6, No, ESD Safe Yes, Includes (2) ESD Safe Phillips Screwdrivers, (4) ESD Safe Slotted Screwdrivers, Plastic Case, DIN EN 61340-5-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.