
Miniature Banana Plug, PK10
Mfr # 4513
Zoro # G422413256
product price: $48.19
/pk 10, $4.82/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4513
Zoro #
G422413256
UPC #
-
Country of Origin
United States
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 5 A, Color Gold, Body Material Brass, Maximum Voltage 2,500 V, Length 1/2 in, Contact Spacing Not Applicable, Features Low Contact Resistance, Solder Turret Allows Wire Attachment, Threaded Stud Enables Fast and Easy Mounting to Panels, Contact Diameter 1/8 in, Maximum Operating Temperature Not Applicable, Includes Screw with Solder Turret, Spring Material Beryllium Copper, Standards CE, CSA, IEC 61010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.