Shop POMONA ELECTRONICS
See all product information
Create Account
PanelMountBananaJack, Red, 36A, 13/8in, PK10
- Mfr # 72913-2
- Zoro # G622410413
product price:Â
$
57.15
/pk of 10, $5.72/ea
Key Features
CAT Safety Rating
CAT III 1000V
Contact Diameter
4 mm
Standards
IEC
Body Material
Brass
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72913-2
- Zoro #
- G622410413
- UPC #
- -
- Country of Origin
- France
Dimensions
- Contact Diameter
- 4 mm
- Manufacturers Warranty Length
- 90 day
- Length
- 1 3/8 in
Details
- CAT Safety Rating
- CAT III 1000V
- Standards
- IEC
- Body Material
- Brass
- Color
- Red
- Item
- Panel Mount Banana Jack
- Maximum Current
- 36 A
- Insulation Material
- Plastic
- Meter Connection Type
- Panel Mount Banana Jack
- Contact Finish
- Nickel Plated
- Maximum Voltage
- 1,000 V
- Body Finish
- Gold Plated
- Wire Color
- Red
Description
Panel Mount Banana Jack, Contact Finish Nickel Plated, Contact Material Not Applicable, Maximum Current 36 A, Color Red, Body Material Brass, Maximum Voltage 1,000 V, Length 1 3/8 in, Contact Spacing Not Applicable, Features Not Applicable, Contact Diameter 4 mm, Maximum Operating Temperature Not Applicable, Includes Not Applicable, Spring Material Not Applicable, Standards IEC, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.