Zoro Homepage

Plug Splice, PK10

  • Mfr # 1829-2

  • Zoro # G422410347


product price: $34.35
/pk 10, $3.44/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1829-2
Zoro #
G422410347
UPC #
-
Country of Origin
United States

Description

Banana Plug, Contact Finish Nickel Plated, Contact Material Not Applicable, Maximum Current 15 A, Color Red, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing Not Applicable, Features Provides Rapid Method for Splicing Single Banana Plug Patch Cords, Contact Diameter 4 mm, Maximum Operating Temperature 131 Degrees F, Includes Not Applicable, Spring Material Not Applicable, Standards CE, CSA, IEC 61010, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.