Screw, PK100
- Mfr # 4914
- Zoro # G822409613
product price:Â
$
39.89
/pk of 100, $0.40/ea
Key Features
Compatible with Brand
Pomona
Features
Simplifies Cable Construction or Component Mounting
Compatible with Series
4892, 4898, MDP
Compatible Manufacturer Model Number
4892-0, 4892-2, 4898-0, 4898-6, MDP-0, MDP-1, MDP-2, MDP-3, MDP-4, MDP-5, MDP-6, MDP-7, MDP-8, MDP-9
Product Type
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4914
- Zoro #
- G822409613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Simplifies Cable Construction or Component Mounting
Details
- Compatible with Brand
- Pomona
- Features
- Simplifies Cable Construction or Component Mounting
- Item
- Screw
- Compatible with Series
- 4892, 4898, MDP
- Compatible Manufacturer Model Number
- 4892-0, 4892-2, 4898-0, 4898-6, MDP-0, MDP-1, MDP-2, MDP-3, MDP-4, MDP-5, MDP-6, MDP-7, MDP-8, MDP-9
- Product Type
- Screw
- Compatible with Grainger Part Number
- 3T043, 3T044
- Compatible with Manufacturer Model Number
- 4892-0, 4892-2, 4898-0, 4898-6, MDP-0, MDP-1, MDP-2, MDP-3, MDP-4, MDP-5, MDP-6, MDP-7, MDP-8, MDP-9
- For Manufacturer Part Number
- 4892-0, 4892-2, 4898-0, 4898-6, MDP-0, MDP-1, MDP-2, MDP-3, MDP-4, MDP-5, MDP-6, MDP-7, MDP-8, MDP-9
- Compatible with Mfr. Model Number
- 4892-0, 4892-2, 4898-0, 4898-6, MDP-0, MDP-1, MDP-2, MDP-3, MDP-4, MDP-5, MDP-6, MDP-7, MDP-8, MDP-9
- Compatible Manufacturer Part Number
- 4892-0, 4892-2, 4898-0, 4898-6, MDP-0, MDP-1, MDP-2, MDP-3, MDP-4, MDP-5, MDP-6, MDP-7, MDP-8, MDP-9
- Compatible Series
- 4892, 4898, MDP
Description
Screw, Product Type Screw, Fits Chest Size Simplifies Cable Construction or Component Mounting, Includes Not Applicable, Compatible with Brand Pomona, Compatible with Manufacturer Model Number 4892-0, 4892-2, 4898-0, 4898-6, MDP-0, MDP-1, MDP-2, MDP-3, MDP-4, MDP-5, MDP-6, MDP-7, MDP-8, MDP-9, Compatible with Grainger Part Number 3T043, 3T044, Compatible with Series 4892, 4898, MDP, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.