Zoro Homepage

Sma (F) To Smb (F)

  • Mfr # 72979

  • Zoro # G812845698


product price: $20.55
/ea

Key Features

Contact Material
Beryllium Copper
Housing Material
Brass
Dielectric
Dielectric
Voltage Rating
500 Vrms
Impedance
50 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72979
Zoro #
G812845698
UPC #
095969436823
Country of Origin
Taiwan, Province of China

Details

Item
SMA Female to SMB Female Adapter
Contact Material
Beryllium Copper
Housing Material
Brass
Dielectric
Dielectric
Voltage Rating
500 Vrms
Impedance
50 ohm
Operating Temperature - Minimum
-85 Degrees F
Product Type
SMA Female to SMB Female Adapter
Frequency - Maximum
4 GHz
Frequency - Minimum
DC
Operating Temperature - Maximum
329 Degrees F

Description

SMA Female to SMB Female Adapter, Impedance 50 ohm, Contact Material Beryllium Copper, Dielectric Dielectric, Housing Material Brass, Voltage Rating 500 Vrms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.