Zoro Homepage

Test Lead Kit, 48 In. L

  • Mfr # 5904-G

  • Zoro # G2751131


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Length
4 ft
Includes
(2) Modular Electrical Test Probes with Sharp Stainless Steel Tip, Flexible Test Leads with Straight and Right Angle DMM Plugs, Maxigrabber(R) Test Clips with Hook Tips, Nylon Pouch, Pincer Tips and with Jaws and Extra Large Alligator Clips
For Use With
Any Multimeter or Clamp Meter
Lead Length
48"
Includes - Test Lead Kit
Carrying Case, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5904-G
Zoro #
G2751131
UPC #
095969110242
Country of Origin
China

Dimensions

Length
4 ft
Lead Length
48"
Length - Test Lead
4 ft

Details

Item
Test Lead Kit
Includes
(2) Modular Electrical Test Probes with Sharp Stainless Steel Tip, Flexible Test Leads with Straight and Right Angle DMM Plugs, Maxigrabber(R) Test Clips with Hook Tips, Nylon Pouch, Pincer Tips and with Jaws and Extra Large Alligator Clips
For Use With
Any Multimeter or Clamp Meter
Includes - Test Lead Kit
Carrying Case, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Modular Test Lead Kit
Number of Test Leads
2
Test End Termination
Probe
Meter Connection Type
Straight Shrouded Plug

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) Modular Electrical Test Probes with Sharp Stainless Steel Tip, Flexible Test Leads with Straight and Right Angle DMM Plugs, Maxigrabber(R) Test Clips with Hook Tips, Nylon Pouch, Pincer Tips and with Jaws and Extra Large Alligator Clips, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.