Zoro Homepage

Wire/Cable/Cord

  • Mfr # 1081-12-2

  • Zoro # G821850911


product price: $11.99
/ea

Key Features

Jacket Material
PVC
Jacket Color
Red
Cord Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1081-12-2
Zoro #
G821850911
UPC #
095969189415
Country of Origin
United States

Dimensions

Cord Length
12 in

Details

Jacket Material
PVC
Jacket Color
Red

Description

0.087in x 12in, 20 AWG Stranded, 3000 V RMS/DC, 5 A, Miniature Stacking Banana Plug to Miniature Stacking Banana Plug, Red, Polypropylene Insulation, PVC Jacket, Patch Cord

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.