
Wire/Cable/Cord
Mfr # 3781-24-0
Zoro # G321854266
product price: $7.89
/eaKey Features
Cord Length
24 in
Jacket Color
Black
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3781-24-0
Zoro #
G321854266
UPC #
095969176576
Country of Origin
United States
Dimensions
Cord Length
24 in
Details
Jacket Color
Black
Jacket Material
PVC
Description
0.087in x 24in, 20 AWG, 30 V RMS/60 VDC Handheld, 300 VDC Hand Free, 5 A, Minigrabber Test Clip to Minigrabber Test Clip, Black, Glass Filled Nylon Insulation, PVC Jacket, Patch Cord
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.