
Wire/Cable/Cord
Mfr # B-18-0
Zoro # G821854889
product price: $4.45
/eaKey Features
Cord Length
18 in
Jacket Color
Black
Jacket Material
PVC
Standards
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-18-0
Zoro #
G821854889
UPC #
095969152198
Country of Origin
United States
Dimensions
Cord Length
18 in
Details
Jacket Color
Black
Jacket Material
PVC
Standards
CE
Description
0.144in x 18in, 18 AWG Stranded, 30 V RMS/60 VDC Handheld, 5000 VDC Hand Free, 15 A, Multi-Stacking Banana Plug to Multi-Stacking Banana Plug, Black, Polypropylene Insulation, PVC Jacket, Patch Cord
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.