Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Hook Test Probes, 6-1/2 In. L, 10A, PR 5911B

Hook Test Probes, 6-1/2 In. L, 10A, PR (Discontinued)

  • Mfr # 5911B
  • Zoro # G0373125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5911B
Zoro #
G0373125
UPC #
095969111478
Country of Origin
Unknown

Dimensions

Length
6-1/2"
Hook Size
1/64"
Opening Size - Test Clip
0.05 in
Opening Size
3/64"
Manufacturers Warranty Length
1 yr.

Details

Item
Hook Test Probes
Plug and Connector Description
Safety Sheathed Banana Jack
Color
Black, Red
For Use With
Standard Multimeter Test Leads with Sheathed Banana Plugs
Includes
Grabber with Hook Tip Sheathed 4mm Receptacle Accepts Shrouded Banana Plugs
Features
(1) Pair, Sheathed Jacks, Nickel Plated Copper
Jaw Material - Test Clip
Nickel Plated Beryllium Copper
Hand Held Voltage
1000V AC/DC
For Use With - Test Clip and Probe
Multimeter Test Leads with 4 mm Sheathed Banana Plugs
Tip Material
Nickel Plated Beryllium Copper
Instrument Safety Rating
CAT III 1000V
Item - Test Clip and Probe
Test Probe Clip
Max. Voltage
1000VDC
Max. Voltage - Clip or Probe
1000V AC/DC
Insulating Material
Santoprene Polypropylene
Tip Material - Test Probe
Nickel Plated Beryllium Copper
Max. Amps
10
Standards
IEC 1010
Max. Amps - Clip or Probe
10.0
Hands Free Voltage
1000V AC/DC
Color - Clip or Probe
Black/Red
Safety Rating
Cat III 1000V
Insulating Material - Clip or Probe
Polypropylene, Santoprene
Jaw Material
Nickel Plated Beryllium Copper

Description

Hook Test Probes, For Use With Standard Multimeter Test Leads with Sheathed Banana Plugs, Color Black, Red, Hand Held Voltage 1000V AC/DC, Hands Free Voltage 1000V AC/DC, Instrument Safety Rating CAT III 1000V, Features (1) Pair, Sheathed Jacks, Nickel Plated Copper, Length 6 1/2 in, Tip Material Nickel Plated Beryllium Copper, Opening Size 3/64 In., Includes Grabber with Hook Tip Sheathed 4mm Receptacle Accepts Shrouded Banana Plugs, Jaw Material Nickel Plated Beryllium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.