Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Industrial Test Lead Kit, 48 In. L 6172

Industrial Test Lead Kit, 48 In. L (Discontinued)

  • Mfr # 6172
  • Zoro # G1985155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6172
Zoro #
G1985155
UPC #
095969110365
Country of Origin
China

Dimensions

Lead Length
48"
Length - Test Lead
4 ft
Manufacturers Warranty Length
1 yr.

Details

Item
Test Lead Kit
For Use With
Multimeters and Clamp On Ammeters
Includes
Mfr. No. 5898 Test Probes with Leads, Mfr. No. 5907A Modular Test Leads, (2) Model Mfr. No. 5906A Sharp Banana Tip Probes, Mfr. No. 5911B Hook Tip Test Clips, Mfr. No. 5910B Pincer Test Clips, 5916A Medium Alligator Clips, (2) Model Mfr. No. 6203 Spade Lugs, Model Mfr. No. 6147 Carrying Case
Instrument Safety Rating
CAT III 1000V
Max. Voltage - Test Lead Kit
1000
Safety Rating
Cat III 1000V
Item - Test Lead Kit
Test Lead Kit
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug

Description

Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Includes Mfr. No. 5898 Test Probes with Leads, Mfr. No. 5907A Modular Test Leads, (2) Model Mfr. No. 5906A Sharp Banana Tip Probes, Mfr. No. 5911B Hook Tip Test Clips, Mfr. No. 5910B Pincer Test Clips, 5916A Medium Alligator Clips, (2) Model Mfr. No. 6203 Spade Lugs, Model Mfr. No. 6147 Carrying Case, Instrument Safety Rating CAT III 1000V, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.