Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Insulated Scope Probe Kit, 0 to 500 MHz,  72942

Insulated Scope Probe Kit, 0 to 500 MHz, (Discontinued)

  • Mfr # 72942
  • Zoro # G0464545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72942
Zoro #
G0464545
UPC #
095969400152
Country of Origin
China

Dimensions

Bandwidth (MHz)
0 to 500
Manufacturers Warranty Length
90 days
Cable Length (Meters)
1.2 m
Cable Length
3.9 ft
Bandwidth
500 MHz

Details

Item
Insulated Scope Probe
Color
Red
Includes
5907A Test Leads, 5910B Grabbers, 5912B Grabbers, 5916A and 6041B Alligator Clips, 72940-2 Red Scope Probe, Black Ground Lead, Carrying Case, Probe Tip Ground, Red Sprung Hook
Max. Voltage
Dependent on Frequency
Safety Rating
CAT II 600 V, CAT III 300 V
Compensation Range (pF)
10 to 30
Approx. Rise Time (ns)
1 nsec
Capacitance (pF)
13
Probe Ratio
10:1
Input Impedance (Ohms)
10 M
Capacitance
13 pF
Compatible with Series
190 Series
Compensation - Minimum
10 pF
Number of Probes
1
Compensation - Maximum
30 pF
Approximate Rise Time
1 nsec
Probe Color
Red
Input Impedance
10 megaohm
CAT Safety Rating
CAT II 600V, CAT III 300V

Description

Insulated Scope Probe, Bandwidth (MHz) 0 to 500, Probe Ratio 10:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 10 M, Capacitance (pF) 13, Approx. Rise Time (ns) 1 nsec, Max. Voltage Dependent on Frequency, Compensation Range (pF) 10 to 30, Safety Rating CAT II 600 V, CAT III 300 V, Color Red, Includes 5907A Test Leads, 5910B Grabbers, 5912B Grabbers, 5916A and 6041B Alligator Clips, 72940-2 Red Scope Probe, Black Ground Lead, Carrying Case, Probe Tip Ground, Red Sprung Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.