Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Piercing Clip Set, Rotating Banana Jack, 4", Red, Black

  • Mfr # 6413

  • Zoro # G1293932


product price: $63.95
/pr

Key Features

Plug and Connector Description
Rotating Banana Jack
Length
4"
Color
Red, Black
Max Amps
1A
Includes
(2) Red and Black Jacks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413
Zoro #
G1293932
UPC #
095969110488
Country of Origin
United States

Dimensions

Length
4"
Opening Size - Test Clip
0.18 in
Wire Size
14 to 22 AWG
Opening Size
0.18 in

Details

Item
Insulation Piercing Clip Set
Plug and Connector Description
Rotating Banana Jack
Color
Red, Black
Max Amps
1A
Includes
(2) Red and Black Jacks
Features
Mates with Standard .080� (2mm) Standard Pin Tip Test Probe, Pierces Insulation on Wires from 22 to 14 AWG, Spring Loaded Double "V" Clamp Holds Wire Centered for Piercing Needle, High Visibility Bright Yellow Body
For Use With
0.080 in (2mm) Standard Pin Tip Test Probe
Contact Material
Stainless Steel
Insulating Material - Clip or Probe
Nylon
Tip Material - Test Probe
Steel
For Use With - Test Clip and Probe
Test Probes with a 0.08 in (2mm) Tip
Hand Held Voltage
33V AC/70V DC
Color - Clip or Probe
Black/Red
Spring Material
Steel
Max. Voltage - Clip or Probe
33V AC/70V DC
Max. Amps - Clip or Probe
1.0
Standards
RoHS
Item - Test Clip and Probe
Test Probe Clip
Tip Material
Stainless Steel
Maximum Current
1 A
Number of Probes
1
Maximum Voltage
33/70V
Number of Modular Test Clips
2
Insulation Material
Nylon
Number of Alligator Clips
0
Test End Termination
Piercing Clip
Jaw Opening
0.18 in

Description

Test Clip, For Use With 0.080 in (2mm) Standard Pin Tip Test Probe, Maximum Current 1 A, Maximum Voltage 70 V, Color Black/Red/Yellow, Hand Held Voltage 33V AC/70V DC, Features Make Contact with Insulated Wires without Cutting or Stripping Insulation, Pierces Insulation on Wires from 22 to 14 AWG (0.03 in Through 0.18 in Diameter), Spring Loaded Double In.V In. Clamp Holds Wire Centered for Piercing Needle, Tiny Hole Left in Insulation can Easily be Sealed, Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.