Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Piercing Test Clip Set, CAT III 1000V, Sheathed Banana Jack, 6.38", Black, Red

  • Mfr # 5913

  • Zoro # G1232874


product price: $80.99
/pr
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Sheathed Banana Jack
Length
6.38"
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5913
Zoro #
G1232874
UPC #
095969133128
Country of Origin
Germany

Dimensions

Length
6.38"
Opening Size - Test Clip
0.18 in
Manufacturers Warranty Length
1 yr
Opening Size
0.18 in

Details

Item
Insulation Piercing Test Clip Set
Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Sheathed Banana Jack
Color
Black, Red
Max Amps
10A
Includes
(2) Clips
Temperature Range
-20 Degrees to 55 Degrees C
Features
Plunger Style Insulation Piercing Clip with Insulated Jaws, Stainless Steel Tip Pierces Insulated Wires for Otherwise Inaccessible Test Points, Pierces Insulated Wire from 24 AWG to 16 AWG Wire, Sheathed 4mm Receptacle Accepts Shrouded Banana Plugs and Unshrouded Banana Plugs
For Use With
Standard Multimeter Test Leads with Sheathed Banana Plugs
Jaw Material - Test Clip
Nickel Plated Beryllium Copper
Insulating Material - Clip or Probe
Polypropylene
Max. Amps - Clip or Probe
5.0
Hands Free Voltage
1,000V AC/V DC
Standards
IEC 1010-2-031
Tip Material - Test Probe
Nickel Plated Beryllium Copper
Max. Voltage
1000VDC
Hand Held Voltage
1,000V AC/V DC
For Use With - Test Clip and Probe
Multimeter Test Leads with 4mm Sheathed Banana Plugs
Color - Clip or Probe
Black/Red
Tip Material
Stainless Steel
Jaw Material
Nickel Plated Beryllium Copper
Insulating Material
Polypropylene
Item - Test Clip and Probe
Test Probe Clip
Max. Voltage - Clip or Probe
1000V AC/V DC
Max. Amps
5
Jaw Opening
0.18 in
Maximum Voltage
1,000V
Number of Modular Test Clips
2
Insulation Material
Polypropylene
Number of Alligator Clips
0
Maximum Current
10 A
Number of Probes
2
Test End Termination
Test Probe Clip
Maximum Operating Temperature
131 Degrees F

Description

Test Clip, For Use With 5907A, 5908A, 5909A Test Leads, Maximum Current 10 A, Maximum Voltage 1,000 V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, Features Pierces Insulated Wire from 24 AWG to 16 AWG Wire, Plunger Style Insulation Piercing Clip with Insulated Jaws, Sheathed 4mm Receptacle Accepts Shrouded Banana Plugs and Unshrouded Banana Plugs, Length 6 3/8 in, Number of Alligator Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.