Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5912B
Zoro #
G2530647
UPC #
095969111430
Country of Origin
Unknown
Dimensions
Length
6-1/2"
Opening Size - Test Clip
0.50 in
Opening Size
1/2"
Manufacturers Warranty Length
1 yr.
Description
Jaw Test Probes, For Use With Standard Multimeter Test Leads with Sheathed Banana Plugs, Color Black, Red, Hand Held Voltage 1000V AC/DC, Hands Free Voltage 1000V AC/DC, Instrument Safety Rating CAT III 1000V, Features (1) Pair, Sheathed Jacks, 1/2 in Jaw Opening, Nickel Plated, Length 6 1/2 in, Tip Material Nickel Plated Beryllium Copper, Opening Size 1/2 In., Includes Grabber with Grip Teeth, Sheathed 4mm Receptacle Accepts Shrouded Banana Plug, Jaw Material Nickel Plated Beryllium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.