Zoro Homepage

MiniDoubleBananaJack, Blk, 1500V, 5A, 5/8in

  • Mfr # 2143-0

  • Zoro # G7627453


product price: $8.15
/ea

Key Features

Length
7/8 in
Color
Black, Red
Max Amps
5A
Application
Electronic Applications
Includes
Mounting Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143-0
Zoro #
G7627453
UPC #
095969183970
Country of Origin
India

Dimensions

Length
7/8 in
Manufacturers Warranty Length
90 day
Contact Diameter
1 25/32 in

Details

Item
Miniature Banana Jack in Double Mounting Base Panel Mount
Color
Black, Red
Max Amps
5A
Application
Electronic Applications
Includes
Mounting Base
Temperature Range
Up to 239 Degrees F
Features
Accepts Miniature Banana Plugs Mounts in Panels up to 0.188" (4.78mm) Thick, Material: Gold-Plated Brass, Insulation: Polycarbonate
Contact Finish - Test Lead Connector
Gold Plated
Operating Temp.
Up to 239 Degrees F
Insulating Material - Test Lead Connector
Polycarbonate
Hand Held Voltage
30V AC/60V DC
Color - Test Lead Connector
Black
Body Material
Gold Plated Brass
Item - Test Lead Connector
Mini Double Banana Jack
Spring Material
Beryllium Copper
Contact Finish
Gold Plated
Hands Free Voltage
1200V AC
Insulating Material
Polycarbonate
Max. Amps - Test Lead Connector
5
Contact Material
Brass
Max. Amps
5
Contact Material - Test Lead Connector
Brass
Body Material - Test Lead Connector
Polycarbonate
Standards
CE
Insulation Material
Polycarbonate
Contact Spacing
1/2 in
Maximum Voltage
1,500 V
Maximum Operating Temperature
239 Degrees F
Maximum Current
5 A

Description

Mini Double Banana Jack, Contact Finish Gold Plated, Contact Material Brass, Maximum Current 5 A, Color Black, Body Material Brass, Maximum Voltage 1,500 V, Length 5/8 in, Application Electronics, Contact Spacing 1/2 in, Features Accepts Miniature Banana Plugs, Mounts in Panels upto 0.188 in Thick, Contact Diameter 2 5/8 mm, Maximum Operating Temperature 239 Degrees F, Includes Mounting Base, Spring Material Beryllium Copper, Standards CE, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.