Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Grabber Patch Cord Kit, Test Clip to Test Clip, 24 in, PVC, Assorted

  • Mfr # 5523

  • Zoro # G7485816


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Plug and Connector Description
Test Clip to Test Clip
Length
24 in
Color
Assorted
Includes
Black Patch Cord, Blue Patch Cord, Brown Patch Cord, Gray Patch Cord, Green Patch Cord, Orange Patch Cord, Red Patch Cord, Violet Patch Cord, White Patch Cord, Yellow Patch Cord
Features
Ideal for Providing Temporary Jumper Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5523
Zoro #
G7485816
UPC #
095969168144
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Length (In.)
24 in
Manufacturers Warranty Length
90 day

Details

Item
Mini Grabber Patch Cord Kit
Plug and Connector Description
Test Clip to Test Clip
Color
Assorted
Includes
Black Patch Cord, Blue Patch Cord, Brown Patch Cord, Gray Patch Cord, Green Patch Cord, Orange Patch Cord, Red Patch Cord, Violet Patch Cord, White Patch Cord, Yellow Patch Cord
Features
Ideal for Providing Temporary Jumper Wires
Wire Insulation
PVC
Temp. Range (F)
Up to 216 Degrees
Insulation
PVC
Wire Gauge (AWG)
20 AWG
Material of Construction
Gold Plated Beryllium Copper
Ratings
300 Vrms
Wire Gauge
20 AWG
Current Rating - Maximum
5 A
Meter Connection Type
Test Clip to Test Clip
Color Code
Assorted
Voltage Rating - Maximum
300 V
Operating Temperature - Maximum
102 Degrees F
Test End Material
Gold Plated Beryllium Copper
Insulation Material
PVC
Temperature Measurement - Maximum
215 Degrees F
Number of Test Leads
10
Test End Termination
Test Clip

Description

Test Leads, Color Code Black, Length 2 ft, Maximum Voltage 300 V, Number of Test Leads 10, Maximum Current 5 A, Meter Connection Type Not Applicable, Features Ideal for Providing Temporary Jumper Wires, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement 215 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size 20 AWG, Wire Insulation PVC, Test End Termination Test Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.