Zoro Homepage

Mini Hook Test Clip, Banana Plug, Capable of Vertical and Cross Stacking, 60", PVC, Red

  • Mfr # 3782-60-2

  • Zoro # G0861612


product price: $11.59
/ea

Key Features

Plug and Connector Description
Banana Plug, Capable of Vertical and Cross Stacking
Length
60"
Color
Red
Max Amps
5A
Includes
Red Banana Plug/Minigrabber Clip Test Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3782-60-2
Zoro #
G0861612
UPC #
095969111195
Country of Origin
Taiwan, Province of China

Dimensions

Length
60"
Length (In.)
60 in
Meter Connection End Size
0.087 in

Details

Item
Mini Hook Test Clip
Plug and Connector Description
Banana Plug, Capable of Vertical and Cross Stacking
Color
Red
Max Amps
5A
Includes
Red Banana Plug/Minigrabber Clip Test Lead
Temperature Range
131 Degrees F
Features
Provides a Minigrabber Output from A Banana Jack, Mates to Model 1581 or Any Standard Banana Jack
Wire Insulation
PVC
Max. Voltage
300VAC
Ratings
300V RMS; 5A Max.
Max. Amps
5
Insulation
Polypropylene
Wire Gauge
20 AWG
Standards
CE
Number of Test Leads
1
Current Rating - Maximum
5 A
Color Code
Red
Voltage Rating - Maximum
300 V
Insulation Material
PVC
Compatible with Manufacturer Model Number
1581, 2854
Temperature Measurement - Maximum
131 Degrees F
Operating Temperature - Maximum
131 Degrees F
Meter Connection Type
Banana Plug
Test End Termination
Test Clip
Compatible Manufacturer Model Number
1581, 2854
Compatible Manufacturer Part Number
1581, 2854
Compatible with Manufacturer Model No.
1581, 2854
Compatible with Mfr. Model No.
1581, 2854
For Use with Mfr Model Number
1581, 2854
For Use With Mfr. Model Number
1581, 2854
Compatible Pump Manufacturer Part Number
1581, 2854
Compatible Mfr. Model Number
1581, 2854

Description

Test Leads, Color Code Red, Length 5 ft, Maximum Voltage 300 V, Number of Test Leads 1, Maximum Current 5 A, Meter Connection Type Banana Plug, Features Mates to Model 1581 or Any Standard Banana Jack, Provides A Minigrabber Output from A Banana Jack, Maximum Temperature Measurement 131 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.087 in, Wire Size 20 AWG, Wire Insulation PVC, Standards CE, Test End Termination Test Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.