Zoro Homepage

Mini Hook Test Clip, 36", Nylon, Black, Red

  • Mfr # 5187-C-36

  • Zoro # G1359811


product price: $34.89
/ea

Key Features

Length
36"
Color
Black, Red
Max Amps
5A
Includes
BNC (M) to Minigrabber Test Clips
Features
BNC Cable Breakouts to Minigrabber(R) Test Clips for Test Versatility, BNC Connector and Breakout Wires are Molded Directly to the Cable for Added Pull Strength, PVC Molded Directly to Cable and Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5187-C-36
Zoro #
G1359811
UPC #
095969110105
Country of Origin
Taiwan, Province of China

Dimensions

Length
36"
Length (In.)
36 in

Details

Item
Mini Hook Test Clip
Color
Black, Red
Max Amps
5A
Includes
BNC (M) to Minigrabber Test Clips
Features
BNC Cable Breakouts to Minigrabber(R) Test Clips for Test Versatility, BNC Connector and Breakout Wires are Molded Directly to the Cable for Added Pull Strength, PVC Molded Directly to Cable and Connectors
Wire Insulation
Nylon
Insulation
Nylon
Max. Voltage
300VAC
Max. Amps
5
Ratings
300V RMS; 5A Max.
Current Rating - Maximum
5 A
Temperature Measurement - Maximum
122 Degrees F
Test End Termination
Banana Plug
Insulation Material
Nylon
Number of Test Leads
1
Color Code
Black, Red
Meter Connection Type
BNC Male
Voltage Rating - Maximum
300 V
Compatible with Manufacturer Model Number
BNC (F) Connectors
Compatible Manufacturer Model Number
BNC (F) Connectors
Compatible Manufacturer Part Number
BNC (F) Connectors
Compatible with Manufacturer Model No.
BNC (F) Connectors
Compatible with Mfr. Model No.
BNC (F) Connectors
For Use with Mfr Model Number
BNC (F) Connectors
For Use With Mfr. Model Number
BNC (F) Connectors
Compatible Pump Manufacturer Part Number
BNC (F) Connectors
Compatible Mfr. Model Number
BNC (F) Connectors

Description

Test Leads, Color Code Black, Red, Length 36 in, Maximum Voltage 300 V, Number of Test Leads 1, Maximum Current 5 A, Meter Connection Type BNC Male, Features BNC Cable Breakouts to Minigrabber(R) Test Clips for Test Versatility, BNC Connector and Breakout Wires are Molded Directly to the Cable for Added Pull Strength, Maximum Temperature Measurement 122 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size 20 AWG, Wire Insulation Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.