Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Stacking Banana Plug to Minigrabber Test Clip, 24", PVC, Red

  • Mfr # 3782-24-02

  • Zoro # G3400817


product price: $21.89
/ea

Key Features

Plug and Connector Description
Banana Plug, Capable of Vertical and Cross Stacking
Length
24"
Color
Red
Max Amps
8A
Includes
Black Banana Plug/Minigrabber Clip Test Lead, Red Banana Plug/Minigrabber Test Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3782-24-02
Zoro #
G3400817
UPC #
095969109925
Country of Origin
Taiwan, Province of China

Dimensions

Length
24"
Length (In.)
24 in
Meter Connection End Size
0.087 in

Details

Item
Multi-Stacking Banana Plug to Minigrabber Test Clip
Plug and Connector Description
Banana Plug, Capable of Vertical and Cross Stacking
Color
Red
Max Amps
8A
Includes
Black Banana Plug/Minigrabber Clip Test Lead, Red Banana Plug/Minigrabber Test Lead
Features
Provides a Minigrabber Output from A Banana Jack, Mates to Model 1581 or Any Standard Banana Jack
For Use With
Jumper Wires
Wire Insulation
PVC
Ratings
300V RMS; 5A Max.
Max. Voltage
300VAC
Max. Amps
5
Wire Gauge (AWG)
20 AWG
Wire Gauge
20 AWG
Insulation
PVC
Standards
CE
Operating Temperature - Maximum
216 Degrees F
Voltage Rating - Maximum
300 V
Compatible with Manufacturer Model Number
1581, 2854
Meter Connection Type
Banana Plug
Number of Test Leads
2
Color Code
Black, Red
Temperature Measurement - Maximum
131 Degrees F
Current Rating - Maximum
5 A
Test End Termination
Banana Plugs, Capable of Vertical and Cross Stacking
Insulation Material
PVC
Compatible Manufacturer Model Number
1581, 2854
Compatible Manufacturer Part Number
1581, 2854
Compatible with Manufacturer Model No.
1581, 2854
Compatible with Mfr. Model No.
1581, 2854
For Use with Mfr Model Number
1581, 2854
For Use With Mfr. Model Number
1581, 2854
Compatible Pump Manufacturer Part Number
1581, 2854
Compatible Mfr. Model Number
1581, 2854

Description

Test Leads, Color Code Black, Red, For Use With Jumper Wires, Length 2 ft, Maximum Voltage 300 V, Number of Test Leads 2, Maximum Current 5 A, Meter Connection Type Banana Plug, Features Mates to Model 1581 or Any Standard Banana Jack, Provides a Minigrabber Output from A Banana Jack, Maximum Temperature Measurement 131 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.087 in, Wire Size 20 AWG, Wire Insulation PVC, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.