Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Clip Lead, Banana Jack, 2.54", Black

  • Mfr # 4723-0

  • Zoro # G7541396


product price: $12.79
/ea

Key Features

Plug and Connector Description
Banana Jack
Length
2.54"
Color
Black
Max Amps
5A
Application
Electronic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4723-0
Zoro #
G7541396
UPC #
095969174756
Country of Origin
United States

Dimensions

Length
2.54"
Manufacturers Warranty Length
90 day

Details

Item
Test Clip Lead
Plug and Connector Description
Banana Jack
Color
Black
Max Amps
5A
Application
Electronic Applications
Includes
Banana Jack Adapter
Temperature Range
216 Degrees F
Features
Has A Standard Banana Jack Built Right Into The Plunger
Insulating Material - Test Lead Connector
Glass Filled Nylon
Body Material - Test Lead Connector
Glass Filled Nylon
Contact Finish - Test Lead Connector
Gold Plated
Spring Material
Stainless Steel
Max. Amps
5
Contact Material
Beryllium Copper
Operating Temp.
Up to 216 Degrees F
Max. Amps - Test Lead Connector
5
Body Material
Brass
Item - Test Lead Connector
Hook Clip with Banana Jack
Color - Test Lead Connector
Black
Contact Finish
Gold Plated
Hands Free Voltage
300V AC
Insulating Material
Glass Filled Nylon
Contact Material - Test Lead Connector
Beryllium Copper/Brass
Hand Held Voltage
30V AC/60V DC
Maximum Voltage
300 V
Maximum Operating Temperature
216 Degrees F
Maximum Current
5 A
Insulation Material
Glass Filled Nylon

Description

Hook Clip, Contact Finish Gold Plated, Contact Material Beryllium Copper, Maximum Current 5 A, Color Black, Body Material Brass, Maximum Voltage 300 V, Length 2 1/2 in, Application Electronics, Features Excellent for Attaching the Grabber Test Clip Directly to the End of a Banana Plug Patch Cord, this Minigrabber Test Clip has a Standard Banana Jack Built Right into the Plunger, Maximum Operating Temperature 216 Degrees F, Includes Banana Jack Adapter, Spring Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.