This item is Discontinued.

Pomona Electronics Patch Cord, BNC Male To BNC Male, 80 In 72926-C-80

Patch Cord, BNC Male To BNC Male, 80 In (Discontinued)

  • Mfr # 72926-C-80
  • Zoro # G3088644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72926-C-80
Zoro #
G3088644
UPC #
095969353342
Country of Origin
France

Dimensions

Length (In.)
80

Details

Item
Patch Cord
Plug and Connector Description
BNC Male to BNC Male
Color
Black
Temp. Range (F)
-40 To 85
Ratings
500V @ 3A Max, CAT I 500V
Material of Construction
Gold Plated Brass Contact
Impedance (Ohms)
50

Description

Patch Cord, BNC Male to BNC Male, Length (In.) 80, Color Black, Material of Construction Gold Plated Brass Contact, Jaw Opening (In.) -, Ratings 500V @ 3A Max, CAT I 500V, Temp. Range (F) -40 To 85, Wire Gauge (AWG) -, - Insulation, Frequency Range (Hz) -, Impedance (Ohms) 50, Includes -, Manufacturers Warranty Length -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.