Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cord, 1st. end: alligator clip; 2nd end: stacking banana plug, 24 in, Polypropylene

  • Mfr # 1166-24-02

  • Zoro # G2051454


product price: $19.15
/pr

Key Features

Plug and Connector Description
1st. end: alligator clip; 2nd end: stacking banana plug
Length
24 in
Color
Black/Red
Includes
Black Banana Plug/Alligator Clip Test Lead, Red Banana Plug/Alligator Clip Test Lead
Features
Molded Directly to the Wire for Added Pull Strength, The Wire Conductor has a High Number of Strands for Wire Flexibility, Vertical and Horizontal Stacking Capability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1166-24-02
Zoro #
G2051454
UPC #
095969109703
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Length (In.)
24 in
Meter Connection End Size
0.144 in

Details

Item
Patch Cord
Plug and Connector Description
1st. end: alligator clip; 2nd end: stacking banana plug
Color
Black/Red
Includes
Black Banana Plug/Alligator Clip Test Lead, Red Banana Plug/Alligator Clip Test Lead
Features
Molded Directly to the Wire for Added Pull Strength, The Wire Conductor has a High Number of Strands for Wire Flexibility, Vertical and Horizontal Stacking Capability
Wire Insulation
Polypropylene
Ratings
150V DC, 5A Max.
Material of Construction
Nickel Plated
Standards
CE
Wire Gauge
18 AWG
Compatible with Manufacturer Model Number
1581, 2854
Jaw Opening
0.3 in
Test End Termination
Alligator Clip
Current Rating - Maximum
5 A
Voltage Rating - Maximum
150 V
Insulation Material
Polypropylene
Temperature Measurement - Maximum
122 Degrees F
Test End Material
Nickel-Plated
Meter Connection Type
Banana Plug
Operating Temperature - Maximum
122 Degrees F
Color Code
Black, Red
Number of Test Leads
2
Compatible Manufacturer Model Number
1581, 2854
Compatible Manufacturer Part Number
1581, 2854
Compatible with Manufacturer Model No.
1581, 2854
Compatible with Mfr. Model No.
1581, 2854
For Use with Mfr Model Number
1581, 2854
For Use With Mfr. Model Number
1581, 2854
Compatible Pump Manufacturer Part Number
1581, 2854
Compatible Mfr. Model Number
1581, 2854

Description

Patchcord, Length 24 Inches, Rating 150 VDC, 5 Amps Maximum, Color 1 Black/1 Red, Features 1st End Alligator Clip, 2nd End Stacking Banana Plug, Nickel Plated, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.