Zoro Homepage

Patch Cord, Stacking banana plug Both ends, 36 in, Black/Red

  • Mfr # B-36-02

  • Zoro # G1771725


product price: $17.19
/pr

Key Features

Plug and Connector Description
Stacking banana plug Both ends
Length
36 in
Color
Black/Red
Includes
Black Banana Plug Patch Cord, Red Banana Plug Patch Cord
Features
Alligator Jaws Open to 0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-36-02
Zoro #
G1771725
UPC #
095969109642
Country of Origin
Taiwan, Province of China

Dimensions

Length
36 in
Length (In.)
36 in
Meter Connection End Size
0.144 in

Details

Item
Patch Cord
Plug and Connector Description
Stacking banana plug Both ends
Color
Black/Red
Includes
Black Banana Plug Patch Cord, Red Banana Plug Patch Cord
Features
Alligator Jaws Open to 0.3 in
Material of Construction
Nickel Plated
Ratings
5000V DC Hands-Free, 33VRMS/70V DC Handheld, 15A max
Wire Gauge
18 AWG
Standards
CE
Insulation Material
Polypropylene
Test End Material
Nickel-Plated
Meter Connection Type
Banana Plug
Operating Temperature - Maximum
131 Degrees F
Voltage Rating - Maximum
5,000 V DC
Color Code
Black, Red
Temperature Measurement - Maximum
131 Degrees F
Test End Termination
Stacking Banana Plug Both ends
Compatible with Manufacturer Model Number
1581, 2854
Number of Test Leads
2
Current Rating - Maximum
15 A
Compatible Manufacturer Model Number
1581, 2854
Compatible Manufacturer Part Number
1581, 2854
Compatible with Manufacturer Model No.
1581, 2854
Compatible with Mfr. Model No.
1581, 2854
For Use with Mfr Model Number
1581, 2854
For Use With Mfr. Model Number
1581, 2854
Compatible Pump Manufacturer Part Number
1581, 2854
Compatible Mfr. Model Number
1581, 2854

Description

Banana Patchcord Set, Length 36 Inches, Rating 5000 VDC, 15 Amps Maximum, Color 1 Black/1 Red, Features Stacking Banana Plug Ends, Nickel Plated, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.