Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Pincer Test Probes, 6-2/5 In. L, 10A, PR 5910B

Pincer Test Probes, 6-2/5 In. L, 10A, PR (Discontinued)

  • Mfr # 5910B
  • Zoro # G3184772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910B
Zoro #
G3184772
UPC #
095969111454
Country of Origin
Unknown

Dimensions

Length
6-2/5"
Opening Size - Test Clip
0.14 in
Manufacturers Warranty Length
1 yr.
Opening Size
9/64"

Details

Item
Pincer Test Probes
Plug and Connector Description
Safety Sheathed Banana Jack
Color
Black, Red
For Use With
Standard Multimeter Test Leads with Sheathed Banana Plugs
Includes
Grabber with Pincer Type Tip, Sheathed 4mm Receptacle Accepts Shrouded Banana Plugs
Features
(1) Pair, 1/6" Opening, Sheathed Jacks, Nickel Plated Copper
Tip Material
Nickel Plated Beryllium Copper
Standards
IEC 1010
Hands Free Voltage
1000V AC/DC
Item - Test Clip and Probe
Test Probe Clip
Max. Amps
10
Insulating Material - Clip or Probe
Polypropylene, Santoprene
Insulating Material
Santoprene Polypropylene
Max. Voltage
1000VDC
Instrument Safety Rating
CAT III 1000V
Safety Rating
Cat III 1000V
Max. Amps - Clip or Probe
10.0
For Use With - Test Clip and Probe
Multimeter Test Leads with 4 mm Sheathed Banana Plugs
Jaw Material - Test Clip
Nickel Plated Beryllium Copper
Jaw Material
Nickel Plated Beryllium Copper
Tip Material - Test Probe
Nickel Plated Beryllium Copper
Color - Clip or Probe
Black/Red
Hand Held Voltage
1000V AC/DC
Max. Voltage - Clip or Probe
1000V AC/DC

Description

Pincer Test Probes, For Use With Standard Multimeter Test Leads with Sheathed Banana Plugs, Color Black, Red, Hand Held Voltage 1000V AC/DC, Hands Free Voltage 1000V AC/DC, Instrument Safety Rating CAT III 1000V, Features (1) Pair, 1/6 in Opening, Sheathed Jacks, Nickel Plated Copper, Length 6 2/5 in, Tip Material Nickel Plated Beryllium Copper, Opening Size 9/64 In., Includes Grabber with Pincer Type Tip, Sheathed 4mm Receptacle Accepts Shrouded Banana Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.