Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5795A
Zoro #
G1897734
UPC #
095969162081
Country of Origin
United States
Dimensions
Cable Length (Meters)
1.2
Bandwidth (MHz)
100 M
Manufacturers Warranty Length
1 yr
Details
Item
Oscilloscope Probe
Includes
Probe, Retractable Hook Tip, BNC Adapter, IC Adapter, Insulating Tip, Trimmer Tool, 6 In Ground Lead, Instructions
Capacitance (pF)
9.5
Probe Ratio
10:1
Compensation Range (pF)
10 to 60
Approx. Rise Time (ns)
Less Than 3.5
Safety Rating
CAT I, 300V
Max. Voltage
300
Input Impedance (Ohms)
10 M
Description
Oscilloscope Probe, Bandwidth (MHz) 100 M, Probe Ratio 10:1, Cable Length (Meters) 1.2, Input Impedance (Ohms) 10 M, Capacitance (pF) 9.5, Approx. Rise Time (ns) Less Than 3.5, Max. Voltage 300, Compensation Range (pF) 10 to 60, Safety Rating CAT I, 300V, Includes Probe, Retractable Hook Tip, BNC Adapter, IC Adapter, Insulating Tip, Trimmer Tool, 6 In Ground Lead, Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.