Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5806A
Zoro #
G2205901
UPC #
095969110204
Country of Origin
United States
Dimensions
Bandwidth (MHz)
20 M/200 M
Cable Length (Meters)
1.2
Details
Item
Oscilloscope Probe
Includes
Probe, Retractable Hook Tip, BNC Adapter, IC Adapter, Insulating Tip, Tri mmer Tool and 8 in Ground Lead
Max. Voltage
300
Capacitance (pF)
77
Approx. Rise Time (ns)
17.5/1.8
Safety Rating
CAT I, 300V
Input Impedance (Ohms)
1 M/10 M
Probe Ratio
1:1/10:1
Compensation Range (pF)
10 to 60
Description
Oscilloscope Probe, Bandwidth (MHz) 20 M/200 M, Probe Ratio 1:1/10:1, Cable Length (Meters) 1.2, Input Impedance (Ohms) 1 M/10 M, Capacitance (pF) 77, Approx. Rise Time (ns) 17.5/1.8, Max. Voltage 300, Compensation Range (pF) 10 to 60, Safety Rating CAT I, 300V, Includes Probe, Retractable Hook Tip, BNC Adapter, IC Adapter, Insulating Tip, Tri mmer Tool and 8 in Ground Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.