Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Probe, Oscilloscope 6069A

Probe, Oscilloscope (Discontinued)

  • Mfr # 6069A
  • Zoro # G0403995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6069A
Zoro #
G0403995
UPC #
095969111621
Country of Origin
United States

Dimensions

Cable Length (Meters)
1.2
Bandwidth (MHz)
250 M

Details

Item
Oscilloscope Probe
Includes
Probe, Retractable Hook Tip, BNC Adapter, IC Adapter, Insulating Tip, Tri mmer Tool and 8 in Ground Lead
Max. Voltage
300
Compensation Range (pF)
10 to 30
Safety Rating
CAT I, 300V
Input Impedance (Ohms)
10 M
Capacitance (pF)
10
Probe Ratio
10:1
Approx. Rise Time (ns)
1.4

Description

Oscilloscope Probe, Bandwidth (MHz) 250 M, Probe Ratio 10:1, Cable Length (Meters) 1.2, Input Impedance (Ohms) 10 M, Capacitance (pF) 10, Approx. Rise Time (ns) 1.4, Max. Voltage 300, Compensation Range (pF) 10 to 30, Safety Rating CAT I, 300V, Includes Probe, Retractable Hook Tip, BNC Adapter, IC Adapter, Insulating Tip, Tri mmer Tool and 8 in Ground Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.