Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RF Adapter Kit, 11 pcs.

  • Mfr # 5698

  • Zoro # G7542166


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Includes
BNC Male and Female, Coupler, Double Banana Plug, Double Binding Post, N-Type Male and Female, SMA Male and Female, TNC Male and Female
Features
Adapter's Ends are Joined with Coupling Nuts, Kit Allows Users to Make their own Adapters Combinations such as SMA to BNC or BNC to Double Banana Plug
Special Features
Allow Users to Make Their Own Adapter Combinations Such As SMA to BNC or BNC to Double Banana Plugs
Number of Pieces
11
Operating Temperature - Minimum
-67 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5698
Zoro #
G7542166
UPC #
095969205825
Country of Origin
Taiwan, Province of China

Details

Item
RF Adapter Kit
Includes
BNC Male and Female, Coupler, Double Banana Plug, Double Binding Post, N-Type Male and Female, SMA Male and Female, TNC Male and Female
Features
Adapter's Ends are Joined with Coupling Nuts, Kit Allows Users to Make their own Adapters Combinations such as SMA to BNC or BNC to Double Banana Plug
Special Features
Allow Users to Make Their Own Adapter Combinations Such As SMA to BNC or BNC to Double Banana Plugs
Number of Pieces
11
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
122 Degrees F

Description

RF Adapter Kit, Number of Pieces 11, Includes BNC Male and Female, Coupler, Double Banana Plug, Double Binding Post, N-Type Male and Female, SMA Male and Female, TNC Male and Female, Special Features Allow Users to Make Their Own Adapter Combinations Such As SMA to BNC or BNC to Double Banana Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.