Electrical Box, Shielded Box Type, Aluminum, Rectangular Shape
Mfr # 3230
Zoro # G7594081
product price: $49.79
/eaKey Features
Box Type
Shielded
Material
Aluminum
Overall Width
2.25 in
Overall Depth
1.13 in
Box Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3230
Zoro #
G7594081
UPC #
095969207744
Country of Origin
United States
Dimensions
Overall Width
2.25 in
Overall Depth
1.13 in
Width
2.25 in
Depth
1.13 in
Height
1.38 in
Nominal Depth
1 in
Nominal Width
2 in
Nominal Height
1 in
Overall Height
1.38 in
Description
Screw On Enclosure Cover Type, Closure Method Screws, Finish Enamel, Color Blue, Depth 1.13 in, Features BNC Female Connectors, Height 1.38 in, Includes (4) Steel #2-32 x 1/4 in Pan Head Self-Tapping Screws, BNC Female Connectors, Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.