Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Shielded Box Type, Aluminum, Rectangular Shape

  • Mfr # 2417

  • Zoro # G7542823


product price: $17.65
/ea

Key Features

Box Type
Shielded
Material
Aluminum
Overall Width
2.25 in
Overall Depth
1.13 in
Box Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2417
Zoro #
G7542823
UPC #
095969186605
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Overall Depth
1.13 in
Depth
1.13 in
Height
1.38 in
Width
2.25 in
Nominal Depth
1 in
Nominal Width
1 in
Panel Height
1.22 in
Panel Width
2.09 in
Nominal Height
2 in
Overall Height
1.38 in

Details

Item
Electrical Box
Box Type
Shielded
Material
Aluminum
Box Shape
Rectangular
Color
Blue/Silver
Includes
screws
Enclosure Cover Type
Screw On
Knockouts
No
Basic Material
Metallic
Knockouts / No Knockouts
No Knockouts
Finish
Enamel
Enclosure Material
Die-Cast Aluminum
Product Type
Shielded Box
Closure Method
Screws
Cover Closure Type
Screw On
Includes Knockouts
Knockouts Not Included

Description

Screw On Enclosure Cover Type, Closure Method Screws, Finish Enamel, Color Blue, Depth 1.13 in, Height 1.38 in, Includes Screws, Width 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.