Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Spring-Loaded Binding Post, 15A, 2 In. L 4995-2

Spring-Loaded Binding Post, 15A, 2 In. L (Discontinued)

  • Mfr # 4995-2
  • Zoro # G1559521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4995-2
Zoro #
G1559521
UPC #
095969335515
Country of Origin
United States

Dimensions

Length
2"
Manufacturers Warranty Length
1 yr.
Wire Size
0.0925"

Details

Item
Spring-Loaded Binding Post
Color
Red
Max Amps
15A
Application
Panel Mount for Fast Wire Connection and Release
Includes
Hex Nut; Split Lock washer; Brass Washer; Nylon Washer; O-Rings; Body; Cap; Instructions
Features
Mounts In Panels
Standards
MIL-P-55149/8
Operating Temp.
Up to 239 Degrees F
Body Material - Test Lead Connector
Nickel Plated Brass
Contact Finish - Test Lead Connector
Gold Plated
Color - Test Lead Connector
Red
Max. Amps
15
Contact Material
Brass
Item - Test Lead Connector
Spring-Loaded Binding Post
Body Material
Nickel Plated Brass
Contact Material - Test Lead Connector
Brass
Spring Material
Steel
Max. Amps - Test Lead Connector
15
Hands Free Voltage
1200V AC
Insulating Material - Test Lead Connector
Silicone Rubber
Contact Finish
Gold Plated
Insulating Material
Silicone Rubber
Hand Held Voltage
33V AC/70V DC

Description

Spring-Loaded Binding Post, Contact Finish Gold Plated, Contact Material Brass, Color Red, Body Material Nickel Plated Brass, Length 2 in, Application Panel Mount for Fast Wire Connection and Release, Features Mounts In Panels 1/6 to 1/8 in, Includes Hex Nut, Split Lockwasher, Brass Washer, Nylon Washer, O-Rings, Body, Cap, Instructions, Spring Material Steel, Wire Size 0.0925 in, Standards MIL-P-55149/8, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.