Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BindingPost, Black, 2500V, 15A, 13/4in

  • Mfr # 3760-0

  • Zoro # G1263175


product price: $6.45
/ea

Key Features

Length
1 3/4 in
Color
Black
Features
Accepts Standard Banana Plugs, Wire or Spade Lug, Mounts in Panels from 0.07 to 0.25 in (1.77mm to 6.35 mm) Thick
Insulating Material
Polycarbonate
Color - Test Lead Connector
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3760-0
Zoro #
G1263175
UPC #
095969109574
Country of Origin
China

Dimensions

Length
1 3/4 in
Contact Diameter
5/32 in

Details

Item
Standard Binding Post
Color
Black
Features
Accepts Standard Banana Plugs, Wire or Spade Lug, Mounts in Panels from 0.07 to 0.25 in (1.77mm to 6.35 mm) Thick
Insulating Material
Polycarbonate
Color - Test Lead Connector
Black
Contact Finish
Tin Plated
Hand Held Voltage
33V AC/70V DC
Hands Free Voltage
2500V AC
Item - Test Lead Connector
Binding Post
Insulating Material - Test Lead Connector
Polycarbonate
Contact Finish - Test Lead Connector
Tin Plated
Body Material - Test Lead Connector
Brass
Operating Temp.
Up to 239 Degrees F
Max. Amps - Test Lead Connector
15
Body Material
Bright Tin Plated Brass
Contact Material - Test Lead Connector
Brass
Max. Amps
15
Contact Material
Brass
Standards
CE
Maximum Voltage
2,500 V
Insulation Material
Polycarbonate
Maximum Current
15 A
Meter Connection Type
Standard Banana Plug
Maximum Operating Temperature
239 Degrees F

Description

Binding Post, Contact Finish Tin Plated, Contact Material Brass, Maximum Current 15 A, Color Black, Body Material Brass, Maximum Voltage 2,500 V, Length 1 3/4 in, Features Accepts Standard Banana Plugs, Wire or Spade Lug, Mounts in Panels from 0.07 to 0.25 in (1.77mm to 6.35 mm) Thick, Contact Diameter 3/16 in, Maximum Operating Temperature 239 Degrees F, Standards CE, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.