Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Control Kit

  • Mfr # 6082

  • Zoro # G2789096


product price: $55.39
/ea

Key Features

Includes
Alligator Clip, Coil Cord
Features
Silver Plated Nylon Yarn
Cord Length - Maximum
6 ft
Strap Color
Blue
Strap Material
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6082
Zoro #
G2789096
UPC #
095969110273
Country of Origin
China

Dimensions

Cord Length - Maximum
6 ft

Details

Item
Elastic Wrist Strap Kit
Includes
Alligator Clip, Coil Cord
Features
Silver Plated Nylon Yarn
Strap Color
Blue
Strap Material
Elastic
Fastening Style
Snap
Cord Shape
Coiled
Number of Strap Conductors
0
Cord Color
Black

Description

Static Control Kit, Adjustable Elastic Wrist Strap Kit, Contains Wrist Strap, Cord and Alligator Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.