Zoro Homepage

Test Clip Lead, BNC Female to Alligator Clip, 5-1/2", Nylon, Black, Red

  • Mfr # 3788

  • Zoro # G7575976


product price: $22.15
/ea

Key Features

Plug and Connector Description
BNC Female to Alligator Clip
Length
5-1/2"
Color
Black, Red
Application
Electronic Applications
Includes
BNC (F) to Minigrabber Breakout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3788
Zoro #
G7575976
UPC #
095969207911
Country of Origin
China

Dimensions

Length
5-1/2"
Manufacturers Warranty Length
90 day
Opening Size
1/8"

Details

Item
Test Clip Lead
Plug and Connector Description
BNC Female to Alligator Clip
Color
Black, Red
Application
Electronic Applications
Includes
BNC (F) to Minigrabber Breakout
Temperature Range
131 Degrees F
Features
Test Clip Hooks Attach to Terminal Sizes up to .060" Diameter Converts BNC (Male) Cables to Minigrabber Test Clips For Test Versatility, Black Minigrabber Test Clip to BNC Shell, Red Minigrabber Test Clip to BNC Center Contact
For Use With
Multimeters
Wire Insulation
Nylon
Max. Voltage
300 Vrms
Insulating Material
PVC
Tip Material
Beryllium Copper
Number of Test Leads
1
Color Code
Black, Red
Insulation Material
Nylon
Temperature Measurement - Maximum
131 Degrees F
Operating Temperature - Maximum
131 Degrees F
Meter Connection Type
BNC Female
Voltage Rating - Maximum
300 V
Compatible with Manufacturer Model Number
BNC (Male) Connectors
Test End Termination
Test Clip
Compatible Manufacturer Model Number
BNC (Male) Connectors
Compatible Manufacturer Part Number
BNC (Male) Connectors
Compatible with Manufacturer Model No.
BNC (Male) Connectors
Compatible with Mfr. Model No.
BNC (Male) Connectors
For Use with Mfr Model Number
BNC (Male) Connectors
For Use With Mfr. Model Number
BNC (Male) Connectors
Compatible Pump Manufacturer Part Number
BNC (Male) Connectors
Compatible Mfr. Model Number
BNC (Male) Connectors

Description

Test Clip Set, Plug and Connector Description BNC Female to Alligator Clip, Color Black, Red, Length 5-1/2 In., Max. Voltage 300 Vrms, Opening Size 1/8 In., Tip Material Beryllium Copper, Insulating Material PVC, For Use With Multimeters, Manufacturers Warranty Length 90 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.