Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Clip Set, Blue, 300 Vrms

  • Mfr # 5514

  • Zoro # G7458665


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Plug and Connector Description
8 to 28 Pins
Color
Blue
Application
Electronics
For Use With
SD-CT
Opening Size
25/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5514
Zoro #
G7458665
UPC #
095969208284
Country of Origin
India

Dimensions

Opening Size
25/64"
Manufacturers Warranty Length
90 day

Details

Item
SOIC/SOJ Test Clip
Plug and Connector Description
8 to 28 Pins
Color
Blue
Application
Electronics
For Use With
SD-CT
Max. Voltage
300 Vrms
Tip Material
Phosphor Bronze
Insulating Material
Nylon
Compatible Product Type
Integrated Circuit
Product Type
Clip Set

Description

Clip Set, For Use With Integrated Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.