Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Stacking Sheathed Banana Plug Patch Cord, Banana Plug, 4 ft., Silicone, Black

  • Mfr # 6727-0

  • Zoro # G0715976


product price: $27.15
/ea

Key Features

Plug and Connector Description
Banana Plug
Length
4 ft.
Color
Black
Max Amps
20A
Includes
Black Stacking Sheathed Banana Plug Test Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6727-0
Zoro #
G0715976
UPC #
095969269285
Country of Origin
United Kingdom

Dimensions

Length
4 ft.
Length (In.)
48 in
Manufacturers Warranty Length
1 yr
Meter Connection End Size
0.157 in

Details

Item
Multi-Stacking Sheathed Banana Plug Patch Cord
Plug and Connector Description
Banana Plug
Color
Black
Max Amps
20A
Includes
Black Stacking Sheathed Banana Plug Test Lead
Temperature Range
14 Degrees to 131 Degrees F
Features
Patch Cable Can Be Vertically Stacked On Top of Each Other, Silicone Insulation, Material: Contacts: Nickel-Plated Brass, Wire: Multi-Strand Copper
Wire Insulation
Silicone
Insulation
Silicone
Wire Gauge
Multi Strand Copper
Safety Rating
Cat III 1000V
Max. Voltage
1000VAC
Max. Amps
20
Ratings
1000V AC, 20A Max
Standards
IEC 61010
Current Rating - Maximum
20 A
Number of Test Leads
1
Operating Temperature - Maximum
131 Degrees F
Meter Connection Type
Banana Plug
CAT Safety Rating
CAT III 1000V
Insulation Material
Silicone
Test End Termination
Banana Plugs
Temperature Measurement - Maximum
131 Degrees F
Voltage Rating - Maximum
1,000 V
Color Code
Black
Compatible with Manufacturer Model Number
Sheathed 4mm Banana Plugs
Compatible Manufacturer Model Number
Sheathed 4mm Banana Plugs
Compatible Manufacturer Part Number
Sheathed 4mm Banana Plugs
Compatible with Manufacturer Model No.
Sheathed 4mm Banana Plugs
Compatible with Mfr. Model No.
Sheathed 4mm Banana Plugs
For Use with Mfr Model Number
Sheathed 4mm Banana Plugs
For Use With Mfr. Model Number
Sheathed 4mm Banana Plugs
Compatible Pump Manufacturer Part Number
Sheathed 4mm Banana Plugs
Compatible Mfr. Model Number
Sheathed 4mm Banana Plugs

Description

Test Leads, Color Code Black, Length 3 7/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 1, Maximum Current 20 A, Meter Connection Type Banana Plug, Features 4 ft Stackable Safety Lead, Manufacturers Warranty Length 1 yr, Maximum Temperature Measurement 131 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.157 in, Wire Size 18 AWG, Wire Insulation Silicone, Standards IEC 61010, Test End Termination Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.