Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Bench DMM Test Lead Kit, CAT II 600V, 4 ft., Silicone

  • Mfr # 5901B

  • Zoro # G2946097


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT II 600V
Length
4 ft.
Max Amps
10A
Application
General purpose to SMD applications
Includes
Sets of (2) Silicone Insulated 4 ft. (1.2m) Test Leads with Straight DMM Plugs, Modular Electronic Test Probes with Replaceable Tips, (5) Sets of Replacement Probe Tips, Medium Alligator Clips, Insulated Spade Lugs, Minigrabber Test Clip Leads, (1) Nylon Storage Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5901B
Zoro #
G2946097
UPC #
095969110228
Country of Origin
China

Dimensions

Length
4 ft.
Length - Test Lead
4 ft

Details

Item
Electronic Bench DMM Test Lead Kit
Instrument Safety Rating
CAT II 600V
Max Amps
10A
Application
General purpose to SMD applications
Includes
Sets of (2) Silicone Insulated 4 ft. (1.2m) Test Leads with Straight DMM Plugs, Modular Electronic Test Probes with Replaceable Tips, (5) Sets of Replacement Probe Tips, Medium Alligator Clips, Insulated Spade Lugs, Minigrabber Test Clip Leads, (1) Nylon Storage Pouch
Features
Flexible Test leads Feature High Strand Count Silicone Wire For Extreme Flexibility and High Temperature Resistance, Wear Indication with Double Insulated Silicone Leads Shows White Inner Layer for Increased Safety, Banana Plugs are Molded Directly to the Wire for Superior Pull Strength
For Use With
Fits meters from Fluke, HP (Agilent), Keithley
Wire Insulation
Silicone
Max. Amps
10A
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Voltage Rating
1kVAC
Includes - Test Lead Kit
Carrying Case, Modular Mini Plunger Test Clips, Modular Test Clips, Modular Test Leads, Modular Test Probes, Replacement Probe Tips
Safety Rating
CAT II 600V
Max. Voltage - Test Lead Kit
600
Item - Test Lead Kit
Modular Test Lead Kit
Max. Amps - Test Lead Kit
10
Standards
CE, IEC 61010-031
Test End Termination
Alligator Clip, Probe, Spade Lug
Meter Connection Type
Banana Plug
Number of Alligator Clips
2
Insulation Material
Silicone
Maximum Voltage
600 V
Number of Test Leads
2
Number of Modular Test Clips
2
Maximum Current
10 A

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) Modular Electronic Test Probes with Replaceable Tip and (5) Sets of Replacement Tips, Flexible Test Leads with Straight DMM Plugs, Insulated Spade Lugs, Medium Alligator Clips, Minigrabber(R) Leads, Nylon Pouch, Length 4 ft, Maximum Voltage 1,001 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.