Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic DMM Test Lead Kit, Right Angle Banana Plug, 4 ft., Silicone, Black, Red

  • Mfr # 5543B

  • Zoro # G2043815


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Plug and Connector Description
Right Angle Banana Plug
Length
4 ft.
Color
Black, Red
Includes
Sets of Black and White: (2) Test Leads with Right-Angle DMM Plugs, Modular Electronic Test Probes with Standard Tips, Extended Fine-Tip Probe Adapter Red, Medium Alligator Clip Black, IC Probe Tip Adapter Red, Insulated Spade Lug Black, Minipincer Test Clip Lead Red, Minigrabber Test Clip Lead Red, (1) Nylon Storage Pouch
Features
Flexible Test leads Feature High Strand Count Silicone Wire For Extreme Flexibility and High Temperature Resistance, Wear Indication with Double Insulated Silicone Leads Shows White Inner Layer for Increased Safety, Banana Plugs are Molded Directly to the Wire for Superior Pull Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5543B
Zoro #
G2043815
UPC #
095969110174
Country of Origin
China

Dimensions

Length
4 ft.
Length - Test Lead
4 ft

Details

Item
Electronic DMM Test Lead Kit
Plug and Connector Description
Right Angle Banana Plug
Color
Black, Red
Includes
Sets of Black and White: (2) Test Leads with Right-Angle DMM Plugs, Modular Electronic Test Probes with Standard Tips, Extended Fine-Tip Probe Adapter Red, Medium Alligator Clip Black, IC Probe Tip Adapter Red, Insulated Spade Lug Black, Minipincer Test Clip Lead Red, Minigrabber Test Clip Lead Red, (1) Nylon Storage Pouch
Features
Flexible Test leads Feature High Strand Count Silicone Wire For Extreme Flexibility and High Temperature Resistance, Wear Indication with Double Insulated Silicone Leads Shows White Inner Layer for Increased Safety, Banana Plugs are Molded Directly to the Wire for Superior Pull Strength
For Use With
Handheld Digital Multimeter, Fits Meters from Fluke, HP, Meterman
Wire Insulation
Silicone
Max. Voltage - Test Lead Kit
300
Voltage Rating
300V
Includes - Test Lead Kit
Modular Mini Plunger Test Clips, Modular Test Clips, Modular Test Leads, Modular Test Probes, Slip-on Test Probe Tip Extenders
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Modular Test Lead Kit
Standards
CE, IEC 61010-031
Test End Termination
Alligator Clip, Probe, Spade Lug, Test Clip
Number of Alligator Clips
1
Maximum Voltage
300 V
Number of Modular Test Clips
2
Meter Connection Type
Right Angle Plug
Insulation Material
Silicone

Description

Test Lead Kit, For Use With Hand Held Digital Multimeter, Includes 5916A Medium Alligator Clip, 6203 Insulated Spade Lug Adapter, 6232A Modular Probe Set with Brass Tip, 6248A Minigrabber Test Clip with DMM Jack, 6261 Minipincer Test Clip with DMM Jack, 6263 IC Test Probe Tip Adapter, 5907A Flexible Test Lead Set with Right Angle and Straight Banana Plugs, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.