Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Lead Wire, CAT III, IEC61010-031, 50 ft., Red

  • Mfr # 6733-2

  • Zoro # G1169917


product price: $39.49
/ea

Key Features

Instrument Safety Rating
CAT III, IEC61010-031
Length
50 ft.
Color
Red
Features
Heat-Resistant Silicone or PVC Insulation, Very Flexible with 192 Strands of 41 AWG Base Copper Conductor
Max. Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6733-2
Zoro #
G1169917
UPC #
095969296724
Country of Origin
Taiwan, Province of China

Dimensions

Length
50 ft.
Roll Length
50 ft
Nominal Outside Dia.
0.144 in
Wire Size
18 AWG
Nominal Outside Diameter
0.144 in

Details

Item
Test Lead Wire
Instrument Safety Rating
CAT III, IEC61010-031
Color
Red
Features
Heat-Resistant Silicone or PVC Insulation, Very Flexible with 192 Strands of 41 AWG Base Copper Conductor
Max. Amps
20 A
Stranding
65 AWG/36 Tinned Copper Conductor
Wire Gauge
18 AWG
Insulation
Silicone
Voltage Rating
10,000 V DC
Temp. Rating
-58 to 302 Degrees F (-50 to 150 Degrees C)
Standards
IEC 61010-031
Insulation Material
Silicone
Maximum Voltage
10,000 V
Minimum Temperature Measurement
-58 Degrees F
Maximum Temperature Measurement
302 Degrees F
Maximum Operating Temperature
302 Degrees F
Maximum Current
20 A

Description

Test Lead Wire, Roll Length 50 ft, Color Red, Instrument Safety Rating CAT III, IEC61010-031, Insulation Material Silicone, Nominal Outside Diameter 0.144 in, Stranding 65 AWG/36 Tinned Copper Conductor, Wire Size 18 AWG, Maximum Voltage 10,000 V, Minimum Temperature Measurement -58 Degrees F, Maximum Temperature Measurement 302 Degrees F, Maximum Current 20 A, Maximum Operating Temperature 302 Degrees F, Standards IEC 61010-031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.