Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Test Lead Sets, CAT II 1000V (Without Cap), CAT III 1000V (With Cap), 4 ft., Silicone

  • Mfr # 5898

  • Zoro # G1474453


product price: $33.69
/pr

Key Features

Instrument Safety Rating
CAT II 1000V (Without Cap), CAT III 1000V (With Cap)
Plug and Connector Description
Stainless Steel Tips, Right-angle DMM (1), Banana Plug
Length
4 ft.
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5898
Zoro #
G1474453
UPC #
095969110211
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft.
Length - Test Lead
4 ft
Wire Size
18 AWG

Details

Item
Replacement Test Lead Sets
Instrument Safety Rating
CAT II 1000V (Without Cap), CAT III 1000V (With Cap)
Plug and Connector Description
Stainless Steel Tips, Right-angle DMM (1), Banana Plug
Color
Black, Red
Max Amps
10A
Includes
(1) Black Test Lead; (1) Red Test Lead
Features
Stainless Steel Tips, Right Angle Sheathed Banana Plugs
For Use With
For Any Multimeter or Clamp Meter
Wire Insulation
Silicone
Max. Voltage
1000VAC
Max. Voltage - Test Lead
1,000
Color Code - Test Lead
Black/Red
Number of Cords
2
Wire Gauge
18
Item - Test Lead
Test Probe Leads
Max. Amps - Test Lead
10
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Amps
10
Connection - Test Lead
Right Angle Shrouded Plug to Probe
Standards
IEC 61010-2-031
Color Code
Black, Red
Insulation Material
Polypropylene
Test End Termination
Probe
Maximum Voltage
1,000 V
Maximum Current
10 A
Number of Test Leads
2
Meter Connection Type
Right Angle Shrouded Plug

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT II 1000V (Without Cap), CAT III 1000V (With Cap), Maximum Current 10 A, Meter Connection Type Right Shrouded Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.