Zoro Homepage

Flexible DMM Test Lead Set, CAT III 1000V, Sheathed Style Banana Plug, 4 ft., Silicone, Black, Red

  • Mfr # 5908A

  • Zoro # G2657234


product price: $29.89
/pr

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Sheathed Style Banana Plug
Length
4 ft.
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5908A
Zoro #
G2657234
UPC #
095969111706
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft.
Length - Test Lead
4 ft
Wire Size
18 AWG

Details

Item
Flexible DMM Test Lead Set
Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Sheathed Style Banana Plug
Color
Black, Red
Max Amps
10A
Application
Ideal for Bench Multimeters
Includes
(1) Red Lead; (1) Black Lead
Temperature Range
-25 Degrees to 70 Degrees C
Features
Plug and Housing are Molded Directly to the Cable in an Integral one Piece Design and the Wire is Double Crimped for a Long Lasting Connection, Multi-Leaf Banana Spring is Beryllium Copper, Nickel Plated for Extended Insertion Cycle Life and Low Contact Resistance, High Strand Count Silicone Insulated Wire Offers Excellent Flexibility and High Temperature Resistance
For Use With
For Any Multimeter or Clamp Meter
Wire Insulation
Silicone
Item - Test Lead
Modular Test Leads
Number of Cords
2
Connection - Test Lead
Straight Shrouded Plug to Straight Shrouded Plug
Max. Voltage - Test Lead
1,000
Color Code - Test Lead
Black/Red
Standards
IEC 1010-2-031
Max. Amps - Test Lead
10
Max. Voltage
1000VAC
Max. Amps
10
Wire Gauge
18
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Maximum Current
10 A
Maximum Voltage
1,000 V
Meter Connection Type
Straight Shrouded Plug
Insulation Material
Santoprene
Color Code
Black, Red
Number of Test Leads
2
Test End Termination
Straight Shrouded Plug
Maximum Operating Temperature
131 Degrees F

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Straight Shrouded Plug, Features High Strand Count Silicone Insulated Wire, Multi-Leaf Banana Spring is Beryllium Copper, Nickel Plated for Extended Insertion Cycle Life and Low Contact Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.