Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement DMM Test Leads, CAT III 1000V, 4 ft., Silicone, Black, Red

  • Mfr # 6358

  • Zoro # G7575136


product price: $27.99
/pr

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Fixed Sheathed Banana Plug to Retractable Sheathed Banana Plug
Length
4 ft.
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6358
Zoro #
G7575136
UPC #
095969158893
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft.
Length - Test Lead
4 ft
Manufacturers Warranty Length
90 day
Wire Size
18 AWG

Details

Item
Replacement DMM Test Leads
Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Fixed Sheathed Banana Plug to Retractable Sheathed Banana Plug
Color
Black, Red
Max Amps
10A
Features
Banana Plugs are Double Crimped to the Wire and the Plugs are Molded Directly to the Wire for Added Pull Strength, The Retractable Sheath is Ideal For Connecting to Older Test Equipment Without Double Insulated Jack
For Use With
Fluke, Amprobe, H-P, Tekronix, Wavetek and Amprobe DMM’s with sheathed style safety jacks
Wire Insulation
Silicone
Item - Test Lead
Modular Test Leads
Connection - Test Lead
Straight Fixed Shrouded Plug to Straight Retractable Shrouded Plug
Wire Gauge
18
Max. Amps
10
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Standards
IEC 1010
Temp. Range
0 Degrees to 131 Degrees F
Max. Voltage - Test Lead
1,000
Color Code - Test Lead
Black/Red
Number of Cords
2
Max. Voltage
1000 Vrms
Max. Amps - Test Lead
10
Meter Connection Type
Straight Shrouded Plug
Color Code
Black, Red
Maximum Voltage
1,000 V
Insulation Material
Polypropylene
Maximum Current
10 A
Maximum Operating Temperature
131 Degrees F
Test End Termination
Straight Retractable Shrouded Plug
Number of Test Leads
2

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Straight Shrouded Plug, Features Flexible Test Leads Feature High Strand Count Silicone Wire for Extreme Flexibility and High Temperature Resistance, Manufacturers Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.