Zoro Homepage

Test Lead, BNC Female, 5-7/8", PVC, Black, Red

  • Mfr # 4969

  • Zoro # G7529505


product price: $18.65
/ea

Key Features

Plug and Connector Description
BNC Female
Length
5-7/8"
Color
Black, Red
Includes
BNC (F) to Flying Leads
Temperature Range
55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4969
Zoro #
G7529505
UPC #
095969780384
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-7/8"
Manufacturers Warranty Length
90 day
Length (In.)
5 29/32 in

Details

Item
Test Lead
Plug and Connector Description
BNC Female
Color
Black, Red
Includes
BNC (F) to Flying Leads
Temperature Range
55 Degrees C
Features
Breakout Quickly Converts BNC Cable to Flying Leads, Lead Ends Can Be Attached to Terminal Strips or Customized, BNC Connector is Molded Directly to the Wire For Pull Strength Durability and Dust and Moisture Resistance, BNC Center Contact is Gold Plated Beryllium Copper For Corrosion Resistance, Low Contact Resistance and Long Insertion Life
Wire Insulation
PVC
Temp. Range (F)
0 Degrees to 131 Degrees
Wire Gauge
20 AWG
Ratings
500 Vrms
Wire Gauge (AWG)
20 AWG
Max. Voltage
500 Vrms
Temp. Range
0 Degrees to 131 Degrees F
Insulation
PVC
Compatible with Manufacturer Model Number
BNC (Male) Connectors
Number of Test Leads
1
Insulation Material
PVC
Voltage Rating - Maximum
500 V
Meter Connection Type
BNC Female
Operating Temperature - Maximum
131 Degrees F
Test End Termination
BNC Female
Color Code
Black, Red
Temperature Measurement - Maximum
131 Degrees F
Compatible Manufacturer Model Number
BNC (Male) Connectors
Compatible Manufacturer Part Number
BNC (Male) Connectors
Compatible with Manufacturer Model No.
BNC (Male) Connectors
Compatible with Mfr. Model No.
BNC (Male) Connectors
For Use with Mfr Model Number
BNC (Male) Connectors
For Use With Mfr. Model Number
BNC (Male) Connectors
Compatible Pump Manufacturer Part Number
BNC (Male) Connectors
Compatible Mfr. Model Number
BNC (Male) Connectors

Description

Test Leads, Color Code Black, Red, Length 5 7/8 in, Maximum Voltage 500 V, Number of Test Leads 1, Maximum Current 15 A, Meter Connection Type BNC Female, Features Breakout Quickly Converts BNC Cable to Flying Leads, Lead Ends Can Be Attached to Terminal Strips or Customized, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement 131 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size 20 AWG, Wire Insulation PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.